Abbotsford
gefic660bbd021

EMERSON IC660BBD021 24/48VDC 16-Point Genius Discrete I/O Block

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBD021

Description

Genius DC Discrete I/O blocks interface to a wide range of input devices, including both 2–wire and 3– wire electronic proximity switches. Outputs may be low–power control and indicating devices such as relays, contactors, and lamps. These blocks have identical discrete I/O circuits, each easily configured to be an input or an output. Output circuits can be directly connected to input circuits without the use of other components or inversion of logic states. This flexibility provides maximum design and application efficiency. Each circuit contains built–in protection when used as an output, protecting the driver while allowing short–time surges. It also protects against shorted loads caused by wiring errors.

Specifications

Brand Name Emerson Item Name I/O Module
Type Digital Voltage Rating 24/48 VDC, 18 - 56 VDC, 2 VDC
Input 5 mA, 16 Channel Configured Output 16 Channel Configured
Dimensions 90.5 mm W x 112.3 mm D x 224.4 mm H Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok