Abbotsford
gefic660bbd022

EMERSON IC660BBD022 24VDC 16-Point Genius DC Discrete I/O Block

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBD022

Description

Genius DC Discrete I/O blocks interface to a wide range of input devices, including both 2–wire and 3– wire electronic proximity switches. Outputs may be low–power control and indicating devices such as relays, contactors, and lamps. These blocks have identical discrete I/O circuits, each easily configured to be an input or an output. Output circuits can be directly connected to input circuits without the use of other components or inversion of logic states. This flexibility provides maximum design and application efficiency. Each circuit contains built–in protection when used as an output, protecting the driver while allowing short–time surges. It also protects against shorted loads caused by wiring errors.

Specifications

Brand Name GE Item Name Discrete I/O Module
Amperage Rating 2 A

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok