Abbotsford
gefic660bbd024

EMERSON IC660BBD024 12/24VDC 32-Poiint Genius DC Discrete I/O Block

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBD024

Description

Genius DC Discrete I/O blocks interface to a wide range of input devices, including both 2–wire and 3– wire electronic proximity switches. Outputs may be low–power control and indicating devices such as relays, contactors, and lamps. These blocks have identical discrete I/O circuits, each easily configured to be an input or an output. Output circuits can be directly connected to input circuits without the use of other components or inversion of logic states. This flexibility provides maximum design and application efficiency. Each circuit contains built–in protection when used as an output, protecting the driver while allowing short–time surges. It also protects against shorted loads caused by wiring errors.

Specifications

Brand Name Emerson Item Name Input/Output Block
Type Discrete Voltage Rating 10 - 30 VDC
Input 32 Analog Dimensions 224.4 mm W x 100 mm D x 88.9 mm H

Packages

1 - UNIT - 1