![gefic660bbd101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902515.jpg?preset=medium)
EMERSON IC660BBD101 8-Point 115VAC Grouped Genius AC Discrete I/O Block
Description
Control power for the block is tapped off the input/output device voltages wired to the terminals. No separate block power supply is needed. Configurable features include; Output Pulse Test capability, Selectable Input Filter Time from 10mS to 100mS, Output powerup defaults, Output Hold Last State or default, each circuit has electronic fusing.
Specifications
Brand Name | Emerson | Item Name | I/O Module |
Type | Digital | Voltage Rating | 93 - 132 VAC, 16 - 40 VAC, 2.5 - 10 VAC |
Input | 6 mA, 8 Channel | Output | 8 Channel |
Dimensions | 84.8 mm W x 99.3 mm D x 224.4 mm H | Response Time | 10 - 100 Millisecond |
Connection | Screw |
Packages
1 - UNIT - 1 |