![gefic660bbd110](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902549.jpg?preset=medium)
EMERSON IC660BBD110 16-Point 115VAC Grouped Genius AC Discrete I/O Block
Description
The 115VAC Discrete Input Block is an intelligent, configurable module that provides an interface to 115VAC discrete input sensors. The block has sixteen 115VAC circuits - two banks of eight circuits each.Typical inputs to this block are contact closures from switches,pushbuttons, or limit switches. The block can be used with both 2-wire and 3-wire proximity switch inputs. Control power for the blockcomes from the power line that supplies the inputs. No separateblock power supply is needed.
Specifications
Brand Name | Emerson | Item Name | I/O Module |
Type | 16-Channel | Voltage Rating | 93 - 132 VAC at 50/60 Hz |
Input | 16 Digital | Interface | PROFIBUS |
Dimensions | 84.8 mm W x 99.3 mm D x 224.4 mm H | Frequency Rating | 50/60 Hz |
Response Time | 10 - 100 Millisecond | Connection | Screw |
Mounting Type | Rail, Wall/Direct |
Packages
1 - UNIT - 1 |