![gefic660bbd120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902574.jpg?preset=medium)
EMERSON IC660BBD120 Genius High Speed Counter Block
Description
The Genius I/O High-speed Counter block is a self-contained, configurable I/O module which provides direct processing of rapid pulse signals up to 200kHz. It provides direct processing of rapid pulse signals up to 200KHz for industrial control applications such as:- Turbine flowmeter- Meter proving- Velocity measurement- Material handling- Motion control
Specifications
Brand Name | Emerson | Item Name | Counter Module |
Type | Input/Output, High Speed | Voltage Rating | 5 - 30 VDC Input, 4.75 - 5.25 VDC Output |
Dimensions | 8.83 in W x 3.94 in D x 3-1/2 in H | Amperage Rating | 200 mA |
Response Time | 2.5 Millisecond High-Frequency Filter, 12.5 Millisecond Low-Frequency Filter |
Packages
1 - UNIT - 1 |