Abbotsford
gefic660bbr100

EMERSON IC660BBR100 16-Point Normally Open Grouped Genius Relay Output Block

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBR100

Description

Genius DC Discrete I/O blocks interface to a wide range of input devices, including both 2-wire and 3-wire electronic proximity switches. Outputs may be low–power control and indicating devices such as relays, contactors, and lamps. These blocks have identical discrete I/O circuits, each easily configured to be an input or an output. Output circuits can be directly connected to input circuits without the use of other components or inversion of logic states. This flexibility provides maximum design and application efficiency. Each circuit contains built–in protection when used as an output, protecting the driver while allowing short–time surges. It also protects against shorted loads caused by wiring errors.

Specifications

Brand Name GE Item Name Discrete Relay Output Block
Amperage Rating 2 A Frequency Rating 47 - 63 Hz
Power Consumption 60 W

Packages

1 - UNIT - 1