
EMERSON IC660BBR101 16-Point Normally Open Grouped Genius Relay Output Block
Description
Control power for the block is tapped off the input/output device voltages wired to the terminals. No separate block power supply is needed. Configurable features include; Output Pulse Test capability, Selectable Input Filter Time from 10mS to 100mS, Output powerup defaults, Output Hold Last State or default, each circuit has electronic fusing.
Specifications
Brand Name | Emerson | Item Name | I/O Module |
Type | 16-Channel | Voltage Rating | 115/230 VAC, 93 - 265 VAC at 50/60 Hz |
Input | 10 mA | Output | 16 Digital, 5 - 250 V |
Interface | PROFIBUS | Dimensions | 84.8 mm W x 99.3 mm D x 224.4 mm H |
Connection | Screw |
Packages
1 - UNIT - 1 |