EMERSON IC660BBS103 115VAC/125VDC 8-Channel Genius Isolated I/O Block without Failed Switch
Description
For applications where field wiring such as manual switches will be wired in parallel with block outputs. These blocks ignore differences between an output’s commanded state and the actual state of the block’s internal switch.
Specifications
Brand Name | Emerson | Item Name | I/O Module |
Type | Digital | Voltage Rating | 115 VAC/125 VDC, 105 - 132 VDC, 16 - 40 VAC/VDC, 40 - 95 VAC/VDC, 93 - 132 VAC |
Input | 6 mA, 8 Channel | Output | 8 Channel |
Dimensions | 84.8 mm W x 99.3 mm D x 224.4 mm H | Frequency Rating | 50/60 Hz |
Connection | Screw |
Packages
1 - UNIT - 1 |