![gefic660ebd101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932216.jpg?preset=medium)
EMERSON IC660EBD101 Electronic Assembly for IC660BBD101 Discrete I/O Block
Description
Electronic assembly for Genius I/O block IC660BBD101 with 115 V AC I/O low leakage and 8 circuits.
Specifications
Brand Name | GE | Item Name | Electronic Assembly |
Voltage Rating | 93 - 132 VAC | Dimensions | 8.83 x 3.34 x 3.91 in |
Amperage Rating | 2 A RMS, 25 A Peak, 14 A Peak | Frequency Rating | 47 - 63 Hz |
Power Consumption | 8.5 W | Temperature Rating | 0 - 60 °C |
Environmental Conditions | 5 - 95% Non-Condensing Relative Humidity | For Use With | Genius I/O Block with 115 VAC I/O Low Leakage and 8 Circuits |
Packages
1 - UNIT - 1 |