Abbotsford
gefic670alg620

EMERSON IC670ALG620 RTD Analog Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670ALG620

Description

The RTD Analog Input Module (IC670ALG620) accepts inputs from 4 independent 3-wire and/or 4-wire platinum, nickel, nickel/iron, or copper RTDs.Module features include:- Selectable resistance measurements in tenths of ohms, tenths of degrees Fahrenheit, or tenths of degrees Celsius- Individual channel configuration- Selectable resistance ranges: 0 – 500 ohms and 0 – 3000 ohms- Selectable RTD input as resistance or temperature (Celsius or Fahrenheit)- Reports high/low, underrange/overrange, open wire and input short alarms.- Uses optional discrete inputs and outputs for status and control.- Two data acquisition rates based on 50 Hz and 60 Hz line frequencies- Configurable channel activation

Specifications

Brand Name GE Item Name Input Module
Type Analog, RTD Voltage Rating 28 VDC
Input 4 Frequency Rating 50/60 Hz
Resolution 15 Bit Response Time 210 - 230 Millisecond
Temperature Rating 0 - 55 °C

Packages

1 - UNIT - 1