EMERSON IC670ALG630 FC ANLG OUT THM 8CH OUT
Description
The thermocouple analog input module accepts 8 independent thermocouple or millivolt inputs. Self-calibration. Two data acquisition rates based on 50 Hz and 60 Hz line frequencies. Individual channel configuration. Configurable high alarm and low alarm levels. Reports open thermocouple and out of range alarms.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | Analog | Voltage Rating | 28 VDC |
Input | 4, 19.5 - 625 mV | Frequency Rating | 50/60 Hz |
Resolution | 15 Bit | Response Time | 60 - 70 Millisecond |
Temperature Rating | 0 - 55 °C |
Packages
1 - UNIT - 1 |