Abbotsford
gefic670alg240

EMERSON IC670ALG240 16-Point Grouped Analog Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670ALG240

Description

The 16 Point Grouped Analog Input Module (IC670ALG240) accommodates 16 current loop inputs on a common power supply. It accepts inputs from two-wire or three-wire current transmitters and converts input levels to digital values.FEATURES:- Supports 16 channels of input currents ranging from 0 to 25 mA.- Uses both word and bit data types.- Can be field-recalibrated or reset to factory calibration. All calibration data is stored in FLASH memory.- Two data acquisition rates based on 50 Hz and 60 Hz line frequencies.- Individual channel configuration.- 10mS or 20mS digital filtering may be used to eliminate noise.- Selectable scaling of input data.- Configurable high and low alarm values.- Reports High/Low, Under/Overrange, and Open Wire alarms

Specifications

Brand Name GE Item Name Input Module
Type Analog Voltage Rating 28 VDC
Input 16 Amperage Rating 0 - 25 mA
Frequency Rating 50/60 Hz Resolution 16 Bit
Response Time 1.04 Millisecond Temperature Rating 0 - 55 °C

Packages

1 - UNIT - 1