Abbotsford
gefic670alg320

EMERSON IC670ALG320 4-Channel Current/Voltage Source Analog Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670ALG320

Description

The Analog Output Module (IC670ALG320) provides a group of four current/voltage analog outputs. Each output channel provides a span of 4–20mA and 0–10V, which can be changed to 0–20mA and 0–12.5 volts by adding jumper on the I/O Terminal Block. Default scaling is0 to 20,000. Scaling can be changed in configuration to match the output used or to engineering units.

Specifications

Brand Name GE Item Name Output Module
Type Analog Voltage Rating 20 - 29 VDC
Output 4, 2.5 - 3.125 mV, 0 - 20 mA Amperage Rating 80 - 180 mA
Resolution 12 Bit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok