Abbotsford
gefic670alg330

EMERSON IC670ALG330 8-Point Analog Current-Source Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670ALG330

Description

The 8 Point Analog Current-source Output Module (IC670ALG330) accommodates 8 current-loop outputs on a common power supply. It provides eight channels of analog current outputs with user–configurable scaling for each channel.FEATURES:- Supports 8 channels of output currents ranging from 0 to 20 mA with 16-bit resolution.- Output overrange provided for up to approximately 20.48mA.- Uses both word and bit data types.- Can be field-recalibrated or reset to factory calibration. All calibration data is stored inFLASH memory.- Individual channel configuration including default output level and scaling parameters.- Reports Under/Overrange, and Open Wire alarms.

Specifications

Brand Name GE Item Name Output Module
Type Analog Voltage Rating 18 - 30 VDC
Output 8 Amperage Rating 0 - 20.48 mA
Resolution 16 Bit Temperature Rating 0 - 55 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok