EMERSON IC670MDL740 12/24VDC Positive Discrete Output Module
Description
The 12/24 VDC Positive Output Module (IC670MDL740) provides a single group of 16 discrete outputs. The outputs are positive logic or sourcing–type outputs. They switch the loads to the positive side of the DC supply, and thus supply current to the load.
Specifications
Brand Name | GE | Item Name | Output Module |
Type | Positive, Discrete | Voltage Rating | 12/24 VDC |
Output | 16 | Amperage Rating | 0.5 A |
Response Time | 200 Millisecond |
Packages
1 - UNIT - 1 |