EMERSON IC670MDL742 FC DIG OUT 5/12/24VDC16PT OUT NEG LOGIC
Description
The negative output module provides a single group of 16 discrete outputs. The outputs are negative logic or current-sinking outputs. They switch the loads to the negative side of the DC supply, and thus sink current through the load.
Specifications
Brand Name | GE | Item Name | Output Module |
Type | Negative, Discrete | Voltage Rating | 5/12/24 VDC |
Output | 16 | Amperage Rating | 8 A |
Response Time | 200 Millisecond |
Packages
1 - UNIT - 1 |