Abbotsford
gefic670mdl930

EMERSON IC670MDL930 Relay Isolated, NO/NC Discrete Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670MDL930

Description

The Isolated, NO/NC Relay Output Module (IC670MDL930) provides eight isolated outputs. The outputs consist of six normally-open (Form A) contacts and two normally-open or normally-closed (Form C) contacts. Six form ā€˜Aā€™ relays provide the NO outputs while two form ā€˜Cā€™ relays provide the NO/NC points.

Specifications

Brand Name GE Item Name Output Module
Type Isolated, Discrete Voltage Rating 0 - 130 VDC, 0 - 265 VAC
Output 8 Amperage Rating 2 A
Frequency Rating 47 - 63 Hz Response Time 10 Millisecond

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok