Abbotsford
gefic670mdl233

EMERSON IC670MDL233 120VAC Isolated Discrete Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670MDL233

Description

The isolated input module provides 8 isolated discrete inputs. Individual LEDs, visible through the transparent portion of the module top, indicate the on/off status of each input. The PWR LED is on when backplane power is present. Intelligent processing for this module is performed by the Bus Interface Unit or elsewhere in the system. This includes configuring features such as input defaults and fault reporting. The module has 8 bits (one byte) of discrete input data. A Bus Interface Unit is required to provide this input data to the host and/or local processor.

Specifications

Brand Name GE Item Name Input Module
Type Isolated, Discrete Voltage Rating 120 VAC Rated, 0 - 20 VAC Off-State, 70 - 120 VAC On-State Input
Input 8 Amperage Rating 0 - 2.5 mA Off-State, 5 - 15 mA On-State Input, 13 mA Rated
Frequency Rating 47 - 63 Hz Response Time 25 - 40 Millisecond Off-State, 10 - 20 Millisecond On-State

Packages

1 - UNIT - 1