![gefic670mdl240](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193447291.jpg?preset=medium)
EMERSON IC670MDL240 16-Input 120VAC Grouped Discrete Input Module
Description
The grouped input module provides a single group of 16 discrete inputs. Individual LEDs, visible through the transparent portion of the module top, indicate the on/off status of each input. The PWR LED is on when backplane power is present.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | Discrete | Voltage Rating | 120 VAC Rated, 0 - 20 VAC Off-State, 70 - 120 VAC On-State Input |
Input | 16 | Amperage Rating | 0 - 2.5 mA Off-State, 5 - 15 mA On-State Input, 15 mA Rated |
Frequency Rating | 47 - 63 Hz | Response Time | 25 - 40 Millisecond Off-State, 12 - 20 Millisecond On-State |
Packages
1 - UNIT - 1 |