Abbotsford
gefic670mdl331

EMERSON IC670MDL331 120VAC 2A Isolated Discrete Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670MDL331

Description

The isolated output module provides eight outputs arranged as four groups of 2. Each group is isolated from the others. Individual LEDs (logic side), visible through the transparent portion of the module top, indicate the on/off status of each output. The abbreviations F1/PWR, F2/PWR, F3/PWR and F4/PWR refer to the Fuse OK LED for each of the four groups. Intelligent processing for this module is performed by the Bus Interface Unit or elsewhere in the system. This includes configuring features such as output default and fault reporting. The module has 8 bits (one byte) of discrete output data. A Bus Interface Unit is required to obtain this output data from the host and/or local processor.

Specifications

Brand Name GE Item Name Output Module
Type Isolated, Discrete Voltage Rating 120 V
Output 8 Amperage Rating 2 A
Frequency Rating 47 - 63 Hz Response Time 1/2 Cycle Off-State, 1 Millisecond On-State

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok