Abbotsford
gefic693alg442

EMERSON IC693ALG442 Analog Combination I/O Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693ALG442

Description

the Analog Current/Voltage Combination Input/Output module provides up to 4 differential input current or voltage channels and 2 single-ended output channels with either current loop outputs or voltage outputs. Each channel can be ndividually configured for the current or voltage range, as applicable, required for your application. All module configuration is done through software, except for a jumper required for selecting the current input mode. All ranges can be configured using either the Logicmaster 90-30/20/Micro programming software configurator function or the Series 90-30 Hand-Held Programmer.

Specifications

Brand Name GE Item Name Input Module
Input 4 Output 2
Amperage Rating 4 - 20 mA Resolution 16 Bit Analog Input, Output
Connection Flat Blade For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok