Abbotsford
gefic693alg220

EMERSON IC693ALG220 4-Channel Analog Voltage Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693ALG220

Description

The 4-Channel Analog Voltage Input module for the Series 90-30 Programmable Logic Controller provides four input channels, each capable of converting an analog input signal to a digital signal for use as required by your application. The Analog Voltage Input module is capable of converting inputs in the range of –10 to +10 volts. Conversion speed for each of the four channels is one millisecond. This provides an update rate of four milliseconds for any channel. Resolution of the converted signal is 12 bits binary (1 part in 4096).

Specifications

Brand Name GE Item Name Input Module
Voltage Rating 10 V Input 4
Resolution 10 Bit Analog Input Connection Flat Blade
For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok