Abbotsford
gefic693alg223

EMERSON IC693ALG223 Series 90-30 16-Point Analog Current Input

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693ALG223

Description

A 16-Channel Analog Voltage Input module provides up to 16 single-ended with each capable of converting an analog input signal to a digital value for use as required by your application. The default range on the GE Fanuc 90-30 IC693ALG223 is 4 to 20 mA with user data scaled so that 4 mA corresponds to a count of 0 and 20 mA corresponds to a count of 32000. The module consumes 120 mA from the 5V bus on the PLC backplane and also requires 65 mA plus current loop current(s) from a user supplied +24V supply

Specifications

Brand Name GE Item Name Input Module
Type Digital Input 16
Series/Model 90-30 Amperage Rating 4 - 20 mA
Connection Screw

Packages

1 - UNIT - 1