![gefic693alg390](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902610.jpg?preset=medium)
EMERSON IC693ALG390 Series 90-30 2-Channel Analog Voltage Output Module
Description
Analog voltage output module for the series 90-30 programmable logic controller provides two output channels, each capable of converting 13 bits of binary (digital) data to an analog output for use as required by your application. The analog current output module is capable of providing outputs in the range of -10 to 10 V. Both channels are updated on every scan (about 5 milliseconds).
Specifications
Brand Name | GE | Item Name | Output Module |
Voltage Rating | 10 V | Output | 2 |
Resolution | 13 Bit Analog Output | Connection | Flat Blade |
For Use With | Series 90-30 Programmable Logic Controller |
Packages
1 - UNIT - 1 |