![gefic693mdl654](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11902649.jpg?preset=medium)
EMERSON IC693MDL654 32-Poiint 5/12 volt DC (TTL) Positive/Negative Logic Input Module
Description
The 5/12 volt DC (TTL) Positive/Negative Logic Input module for the Series 90-30 Programmable Logic Controller provides 32 discrete TTL voltage threshold input points. The inputs are arranged in four isolated groups of eight (A1 - A8, B1 - B8, C1 - C8, and D1 - D8); each group has its own common. The inputs are positive or negative logic inputs and will operate at levels up to 15V.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | Positive/Negative, Discrete | Voltage Rating | 5/12 VDC |
Input | 32 | Series/Model | 90-30 |
Amperage Rating | 1.2 mA Off-State, 2.5 mA On-State Input | Response Time | 1 Millisecond |
For Use With | Series 90-30 Programmable Logic Controller |
Packages
1 - UNIT - 1 |