Abbotsford
gefic693mdl730

EMERSON IC693MDL730 8-Point 12/24 Volt DC Positive Logic 2 Amp Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL730

Description

The 12/24 volt DC Positive Logic 2 Amp Output module for the Series 90-30 Programmable Logic Controller provides 8 output points in one group with a common power input terminal. This output module is designed to have positive logic characteristics in that it sources current to the loads from the user common or positive power bus. The output device is connected between the negative power bus and the module output. The output characteristics are compatible with a wide range of user-supplied load devices, such as: motor starters, solenoids, and indicators. Power to operate the field devices must come from an external power supply supplied by the user. LED indicators which provide the ON/OFF status of each point are located at the top of the module. This LED block has two horizontal rows with eight green LEDs in each row. This module uses the top row labeled A1 through 8 (points 1 through 8). A red LED (labeled “F”) on the right and centered between the two rows of green LEDs functions as a blown fuse indicator; it turns ON when any fuse is blown. The module has two 5 Amp fuses with each fuse protecting four outputs; the first fuse protects A1 - A4, the second fuse protects A5 - A8. The fuses are electrically connected to the same common. An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded blue to indicate a low-voltage module.

Specifications

Brand Name GE Item Name Output Module
Type Positive, Digital Voltage Rating 12/24 VDC
Output 8 Series/Model 90-30
Amperage Rating 2 A Response Time 2 Millisecond
For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1