Abbotsford
gefic693mdl732

EMERSON IC693MDL732 12/24 Volt DC Positive Logic Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL732

Description

This 12/24 volt DC Positive Logic 0.5 Amp Output module for the Series 90-30 Programmable Logic Controller provides 8 output points in one group of eight with a common power output terminal. This output module is designed to have positive logic characteristics in that it sources current to the loads from the user common or positive power bus. The output device is connected between the negative power bus and the module output. The output characteristics are compatible with a wide range of user-supplied load devices, such as: motor starters, solenoids, and indicators. Power to operate the field devices must be supplied by the user. LED indicators which provide the ON/OFF status of each point are located at the top of the module. This LED block has two horizontal rows with eight green LEDs in each row with the top row labeled A1 through 8 (points 1 through 8) and the bottom row labeled B1 through 8 (points 9 through 16). An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded blue to indicate a low-voltage module. There are no fuses on this module

Specifications

Brand Name GE Item Name Output Module
Type Positive, Discrete Voltage Rating 12/24 VDC
Output 8 Series/Model 90-30
Amperage Rating 0.5 A Response Time 2 Millisecond
For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1