Abbotsford
gefic693mdl734

EMERSON IC693MDL734 6-Point 1A 125 Volt DC Positive/Negative Logic Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL734

Description

The 125 volt DC Positive/Negative Logic 1 Amp Output module for the Series 90-30 Programmable Logic Controller provides 6 isolated output points . Each output has a separate common output terminal associated with it. This output module is designed to have either positive logic characteristics in that it sources current to the loads from the user common or positive power bus; or negative logic characteristics in that it sinks current from the loads to the user common or negative power bus. The output characteristics are compatible with a wide range of user-supplied load devices, such as: motor starters, solenoids, and indicators. Power to operate the field devices must be supplied by the user. LED indicators which provide the ON/OFF status of each point are located at the top of the module. This LED block has two horizontal rows with eight green LEDs in each row. This module uses the first six LEDs in the top row, labeled A1 through 6 (points 1 through 6) for output status. An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded red to indicate a high-voltage module. External fusing is recommended. Two amp loads can be driven by wiring and driving two outputs in parallel. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system.

Specifications

Brand Name GE Item Name Output Module
Type Positive/Negative, Digital Voltage Rating 125 VDC
Output 6 Series/Model 90-30
Amperage Rating 1 A Response Time 5 Millisecond Off-State, 7 Millisecond On-State
For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok