Abbotsford
gefic693mdl741

EMERSON IC693MDL741 16-POINT 0.5A 12/24 Volt DC Negative Logic Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL741

Description

The 12/24 volt DC Negative Logic 0.5 Amp Output module for the Series 90-30 Programmable Logic Controller provides 16 output points in two groups. Each group has a common power output terminal. This output module is designed to have negative logic characteristics in that it sinks current from the loads to the user common or negative power bus. The output device is connected between the positive power bus and the module output. The output characteristics are compatible with a wide range of user-supplied load devices, such as: motor starters, solenoids, and indicators. Power to operate the field devices must be supplied by the user. LED indicators which provide the ON/OFF status of each point are located at the top of the module. This LED block has two horizontal rows with eight green LEDs in each row; the top row labeled A1 through 8 (points 1 through 8)and the bottom row labeled B1 through 8 (points 9 through 16). An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded blue to indicate a low-voltage module. There are no fuses on this module. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system.

Specifications

Brand Name GE Item Name Output Module
Type Positive, Discrete Voltage Rating 12/24 VDC
Output 16 Series/Model 90-30
Amperage Rating 0.5 A Response Time 2 Millisecond
For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1