Abbotsford
gefic693mdl753

EMERSON IC693MDL753 32-Point 12/24 volt DC 0.5A Positive Logic Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL753

Description

The 12/24 volt DC, 0.5A Positive Logic Output module for the Series 90-30 Programmable Logic Controller provides 32 discrete outputs. The outputs are arranged in four isolated groups of eight (A1 - A8, B1 - B8, C1 - C8, and D1 - D8); each group has its own common. The outputs are positive logic or sourcing type outputs in that they switch the loads on the positive side of the power supply, and therefore supply current to the load. The outputs can switch user loads over the range of +12 through +24 VDC (+20%, –15%) and are capable of sourcing a maximum current of 0.5 amps per point. Two pins are provided on the user I/O connectors for each group common. Each pin has a current handling capability of 3 amperes. It is recommended that connections are made to both pins when connecting the common; however, it is a requirement for high current applications (between 3 and 4 amperes). Each group can be used to drive different loads. For example, group A, B, and C can drive 24 VDC loads, while group D can be reserved for driving 12 VDC loads. Power to provide current to the loads must be provided by the user. The module also draws a minimum amount of power from the user supply to provide gate drive to the output devices. Backplane isolation between the field side and logic side is provided by opto-couplers on the module. All 32 outputs are forced OFF when the CPU is stopped. There are no special fault or alarm diagnostics reported. LED indicators (labeled A1 - A8, B1 - B8, C1 - C8, D1 - D8) at the top of the module provide the ON/OFF status of each output point. This module is configured as a 32-point output type and uses 32 bits of discrete %Q output data. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system. Connections from the output circuits are made to the user load devices from two male (pin-type) 24-pin connectors (Fujitsu FCN-365P024-AU) mounted on the front of the module. The connector mounted on the right of the module (front view) interfaces with groups A and B. The connector on the left side of the module interfaces with groups C and D

Specifications

Brand Name GE Item Name Output Module
Type Positive, Digital Voltage Rating 12/24 VDC
Output 32 Series/Model 90-30
Amperage Rating 0.5 A Response Time 0.5 Millisecond
For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1