Abbotsford
gefic693mdl930

EMERSON IC693MDL930 8-Poiint 4A Isolated Relay Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL930

Description

The 4 Amp Isolated Relay Output module for the Series 90-30 Programmable Logic Controller provides 8 normally-open relay circuits for controlling output loads provided by the user. The output switching capacity of each circuit is 4 amps. Each output point is isolated from the other points, and each point has a separate common power output terminal. The relay outputs can control a wide range of user-supplied load devices, such as: motor starters, solenoids, and indicators. The user must supply the AC or DC power to operate the field devices connected to this module. There are no fuses on this module. LED indicators which provide the ON/OFF status of each point are located at the top of the module. The LEDs are arranged in two horizontal rows with eight green LEDs in each row. This module uses the top row labeled A1 through 8 (points 1 through 8); the bottom row is not used. An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded red to indicate a high-voltage module. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system

Specifications

Brand Name GE Item Name Output Module
Type Digital Voltage Rating 5 - 250 VAC/VDC Output
Output 8 Relay Amperage Rating 4 A
Response Time 10 - 15 Millisecond Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok