Abbotsford
gefic693mdl940

EMERSON IC693MDL940 16-Point 2A Relay Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL940

Description

The 2 Amp Relay Output module for the Series 90-30 Programmable Logic Controller provides 16 normally-open relay circuits for controlling output loads provided by the user. The output switching capacity of each output is 2 amps. The output points are arranged in four groups of four points each. Each group has a common power output terminal. The relay outputs can control a wide range of user-supplied load devices, such as: motor starters, solenoids, and indicators. Power for the internal relay circuits is provided by the +24 volt DC bus on the backplane. The user must supply the AC or DC power to operate field devices. There are no fuses on this module. LED indicators which provide the ON/OFF status of each point are located at the top of the module. The LEDs are arranged in two horizontal rows with eight green LEDs in each row; the top row labeled A1 through 8 (points 1 through 8) and the bottom row labeled B1 through 8 (points 9 through 16). An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded red to indicate a high-voltage module. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system.

Specifications

Brand Name GE Item Name Output Module
Type Digital Voltage Rating 5 - 250 VAC/VDC Output
Output 16, Relay Series/Model 90-30
Amperage Rating 2 A Response Time 10 - 15 Millisecond
Connection Screw

Packages

1 - UNIT - 1