Abbotsford
gefic693mdl230

EMERSON IC693MDL230 120 Volt AC Isolated Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL230

Description

The 120 volt AC Isolated Input module for the Series 90-30 Programmable Logic Controller provides 8 isolated input points, each with a common power input terminal. The input circuits are reactive (resistor/capacitor) inputs. Current into an input point results in a logic 1 in the input status table (%I). Input characteristics are compatible with a wide range of user-supplied input devices, such as pushbuttons, limit switches, and electronic proximity switches. Power to operate the field devices must be supplied by the user. This module requires an AC power source, it cannot be used with a DC power source. LED indicators which provide the ON/OFF status of each point are located at the top of the module. This LED block has a horizontal row with eight green LEDs labeled A1 through 8 (points 1 through 8). An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded red to indicate a high-voltage module. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system

Specifications

Brand Name GE Item Name Input Module
Voltage Rating 120 V Input 8
Series/Model 90-30 Amperage Rating 14.5 mA
Response Time 30 Millisecond Connection Screw

Packages

1 - UNIT - 1