Abbotsford
gefic693mdl240

EMERSON IC693MDL240 16-Point 120VAC Input Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL240

Description

The 120 volt AC Input module for the Series 90-30 Programmable Logic Controller provides 16 input points with one common power input terminal. The input circuits are reactive (resistor/capacitor) inputs. Current into an input point results in a logic 1 in the input status table (%I). Input characteristics are compatible with a wide range of user-supplied input devices, such as pushbuttons, limit switches, and electronic proximity switches. Power to operate the field devices must be supplied by the user. This module requires an AC power source, it cannot be used with a DC power source. LED indicators which provide the ON/OFF status of each point are located at the top of the module. This LED block has two horizontal rows with eight green LEDs in each row; the top row labeled A1 through 8 (points 1 through 8) and the bottom row labeled B1 through 8 (points 9 through 16). An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded red to indicate a high-voltage module. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system.

Specifications

Brand Name GE Item Name Input Module
Type Digital Voltage Rating 0 - 20 VAC Off-State, 74 - 132 VAC On-State Input, 120 VAC Rated
Input 16 Series/Model 90-30
Amperage Rating 2.2 mA Off-State, 6 mA On-State Input, 12 mA Rated Frequency Rating 50/60 Hz
Response Time 45 Millisecond Off-State, 30 Millisecond On-State Connection Screw
For Use With Series 90-30 Programmable Logic Controller

Packages

1 - UNIT - 1