![gefic693mdl260](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192716953.jpg?preset=medium)
EMERSON IC693MDL260 120VAC 32-Point Discrete I/O AC Voltage Input Module
Description
Input modules provide the interface between the PLC and external input devices such as proximity sensors, push buttons, switches, and BCD thumbwheels. Output modules provide the interface between the PLC and external output devices such as contactors, interposing relays, BCD displays and indicator lamps.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | Discrete | Voltage Rating | 120 V |
Input | 32 | Series/Model | 90-30 |
Amperage Rating | 2.5 mA Off-State, 5 mA On-State Input | For Use With | Series 90-30 Programmable Logic Controller |
Packages
1 - UNIT - 1 |