Abbotsford
gefic693mdl330

EMERSON IC693MDL330 2A 8-Point 120/240 VAC Discrete Output Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL330

Description

This 2 amp AC output module has a catalog number with a D or later suffix (i.e.,IC693MDL330D); previous versions (modules with a C or earlier suffix) were rated at 1 amp.The 120/240 volt, 2 Amp AC Output module for the Series 90-30 Programmable LogicController provides 8 output points in two isolated groups with four points in each group. Eachgroup has a separate common associated with it. The two commons are not tied togetherinside the module. This allows each group to be used on different phases of the AC supply, orthey can be powered from the same supply. Each group is protected with a 5 amp fuse foreach common, and an RC snubber is provided for each output to protect against transientelectrical noise on the power line. This module provides a high-degree of inrush current (10xthe rated current) which makes the outputs suitable for controlling a wide range of inductiveand incandescent loads. AC Power (DC power cannot be used) to operate loads connected tooutputs must be supplied by the user.LED indicators which provide the ON/OFF status of each point are located at the top of themodule. There are two horizontal rows with eight green LEDs in each row and a red LEDcentered between and to the right of the two rows. This module uses the upper eight LEDs,labeled A1 through 8 for output status. The red “F” LED is a blown fuse indicator that turnsON if any of the fuses should blow. An insert goes between the inside and outside surface ofthe hinged door. The surface towards the inside of the module (when the hinged door isclosed) has circuit wiring information, and circuit identification information can be recordedon the outside surface. The outside left edge of the insert is color-coded red to indicate ahigh-voltage module. This module can be installed in any I/O slot of a 5 or 10-slot baseplate ina Series 90-30 PLC system.

Specifications

Brand Name GE Item Name Output Module
Voltage Rating 85 - 264 VAC Output Output 8
Series/Model 90-30 Amperage Rating 1 A
Response Time 1 - 2 Millisecond Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok