Abbotsford
gefic693mdl340

EMERSON IC693MDL340 120V 0.5A 16-Point Series 90-30 AC Output module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693MDL340

Description

The 120 volt, 0.5 Amp AC Output module provides 16 output points in two isolated groups with eight points in each group. Each group has a separate common associated with it (the two commons are not tied together inside the module). This allows each group to be used on different phases of the AC supply, or they can be powered from the same supply. Each group is protected with a 3 amp fuse, and an RC snubber is provided for each output to protect against transient electrical noise on the power line. This module provides a high-degree of inrush current which makes the outputs suitable for controlling a wide range of inductive and incandescent loads. AC Power to operate loads connected to outputs must be supplied by the user. This module requires an AC power source.LED indicators which provide the ON/OFF status of each point are located at the top of the module. There are two horizontal rows with eight green LEDs in each row and a red LED centered between and to the right of the two rows. This module uses the two rows of green LEDs, labeled A1 through 8 and B1 through 8 for output status. The red LED (labeled F) is a blown fuse indicator that turns ON if either of the fuses should blow. A load must be connected to the blown fuse for the indicator to light. An insert goes between the inside and outside surface of the hinged door. The surface towards the inside of the module (when the hinged door is closed) has circuit wiring information, and circuit identification information can be recorded on the outside surface. The outside left edge of the insert is color-coded red to indicate a high-voltage module. This module can be installed in any I/O slot of a 5 or 10-slot baseplate in a Series 90-30 PLC system.

Specifications

Brand Name GE Item Name Output Module
Voltage Rating 85 - 132 VAC Output Output 16
Series/Model 90-30 Amperage Rating 0.5 A
Response Time 1 - 2 Millisecond Connection Screw

Packages

1 - UNIT - 1