![gefic694alg442](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192716958.jpg?preset=medium)
EMERSON IC694ALG442 RX3i Analog Combination Module, 4 Inputs 2 Outputs Current/Voltage
Description
The analog mixed modules (four in and two out) are available with or without advanced diagnostics. The advanced diagnostics includes alarms, open wire, rate of change, over range and under range. Additional features include 16 bit resolution, analog output clamp limits and output ramp mode option.
Specifications
Brand Name | Emerson | Item Name | Mixed Module |
Type | Analog Voltage/Current | Voltage Rating | -10 to 10 V |
Input | 4 Analog | Output | 2 Analog |
Resolution | 12 Bit, 16 Bit | Connection | Screw |
Packages
1 - UNIT - 1 |