Abbotsford
gefic694alg221

EMERSON IC694ALG221 4-Channel Current RX3i Analog Input Module

Price $1,233.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694ALG221

Description

RX3i IO is designed for mission critical discrete and process applications. The rack-based IO offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.FEATURES:- High-speed and patented technology for faster throughput- Hot swap capabilitySPECIFICATIONS:- Analog Input Count & Type: 4 Channel; 4-20mA, 0-20mA- Resolution & Speed:12 bit; 2mS- Current Consumption: 25mA @5VDC; 100mA @24VDC Isolated- Agency: UL, UL HAZLOC- Approvals: Zone 2 CE, ATEX C1D2 ABS, BV, DNV, GL, KRS, LR- Mounting Format: On Panel/DIN Rail

Specifications

Brand Name Emerson Item Name Input Module
Type Analog Current Input 0 - 20 mA, 4 Analog
Output 16 Channel Series/Model RX3i
Resolution 12 Bit Connection Screw

Packages

1 - UNIT - 1
Customers who bought this item also bought