![gefic694alg233](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193846137.jpg?preset=medium)
EMERSON IC694ALG233 16-Channel RX3i Analog Input Module
Description
RX3i IO is designed for mission critical discrete and process applications. The rack-based IO offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.
Specifications
Brand Name | GE | Sub Brand | PACSystems™ |
Item Name | Input Module | Type | Analog, High Density |
Voltage Rating | 5 - 24 VDC | Input | (16) Channel |
Interface | PROFINET, Modbus/TCP, Ethernet Global Data (EGD), Control Memory Exchange (CMX), PROFIBUS DP | Communication Ports | Serial Communications, Modbus/RTU, Modbus/TCP, HART, GENIUS, DNP3 Serial/TCP, IEC-61850, IEC-104, Reflective Memory, PROFIBUS/Master, CANOpen |
Dimensions | 34 mm W x 140 mm D x 145 mm H | Series/Model | RX3i Series |
Amperage Rating | 0 - 20 mA, 4 - 20 mA | Frequency Rating | 23 Hz |
Resolution | 16 Bit | Response Time | 6 Millisecond |
Connection | (2) RJ45 and (2) SFP | Mounting Type | DIN-Rail, On Panel |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
For Use With | PACSystems RX3i Control Systems | Standards | ATEX Zone 1, CE Certified, UL HazLoc C1D2, UL Listed |
Application | Complex Machine, General Automation, Motion Control and Process Control Applications |
Packages
1 - UNIT - 1 |