Abbotsford
gefic694alg390

EMERSON IC694ALG390 2-Channel Voltage PACSystems RX3i Analog Output Module

Price $1,362.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694ALG390

Description

RX3i IO is designed for mission critical discrete and process applications. The rack-based IO offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.FEATURES:- High-speed and patented technology for faster throughput- Hot swap capability

Specifications

Brand Name Emerson Item Name I/O Module
Type 2-Channel Output 2 Analog, +/-10 V, 4 - 20 mA
Resolution 12 Bit Analog Input Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok