![gefic694alg391](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192499697.jpg?preset=medium)
EMERSON IC694ALG391 2-Channel Output Analog Current
Description
Analog Output Count & Type: 2 Channel; 1-5 V and 0-5 V, 0-20 mA, 4-20 mA. RX3i IO is designed for mission critical discrete and process applications. The rack-based IO offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.FEATURES:- High-speed and patented technology for faster throughput- Hot swap capability
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Analog Voltage/Current | Voltage Rating | 1 - 5 V, 0 - 5 V |
Output | 2 Channel, 0 - 20 mA | Resolution | 12 Bit |
Connection | Screw |