![gefic694alg392](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193846186.jpg?preset=medium)
EMERSON IC694ALG392 8-Channel Current/Voltage RX3i Analog Output Module
Description
RX3i IO is designed for mission critical discrete and process applications. The rack-based IO offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.FEATURES:- High-speed and patented technology for faster throughput- Hot swap capability- Analog Output Count & Type: 8 Channel; 0 V to +10 V, -10 V to +10 V, 0-20 mA, 4-20 mA- Current Consumption: 110 mA @ 5 VDC; 315 mA -User Supplied 24 VDC
Specifications
Brand Name | Emerson | Item Name | Output Module |
Type | Analog Voltage/Current | Voltage Rating | 0 - 10 V |
Output | 8 Channel | Series/Model | RX3i |
Amperage Rating | 0 - 20 mA, 4 - 20 mA | Resolution | 16-Bit Analog Output |
Connection | Screw |
Packages
1 - UNIT - 1 |