EMERSON IC694MDL634 8-Point 24V RX3i DC Voltage Input module
Description
Input modules provide the interface between the PLC and external input devices such as proximity sensors, push buttons, switches and BCD thumbwheels. Output modules provide the interface between the PLC and external output devices such as contactors, interposing relays, BCD displays and indicator lamps.
Specifications
Brand Name | GE | Sub Brand | PACSystems™ RX3i |
Item Name | Input Module | Type | Discrete Voltage, Positive/Negative Logic |
Voltage Rating | 24 VDC | Input | 8 |
Interface | PROFINET, Modbus/TCP, Ethernet Global Data (EGD), Control Memory Exchange (CMX), PROFIBUS DP | Dimensions | 34 mm W x 140 mm D x 145 mm H |
Amperage Rating | 45 mA at 5 VDC, 62 mA at 24 VDC | Response Time | 7 Millisecond |
Connection | (2) RJ45 and (2) SFP | Mounting Type | On Panel/DIN Rail |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
For Use With | PACSystems RX3i Control System | Standards | UL HazLoc C1D2, CE, ATEX Zone 2, Class I, Div. 2, Groups A, B, C, D, UL 508, Equivalent to CSA C22.2 No 142M1987 Standard |
Application | For Complex Machine, Process Control, Motion Control, General Automation |
Packages
1 - UNIT - 1 |