EMERSON IC694MDL645LT 16-Point 125V Positive/Negative RX3i DC Voltage Input Module
Description
The 125Vdc Positive/Negative Logic Input module, IC694MDL635, provides sixteen input points in one group with a common power input terminal. This input module can be wired for either positive logic or negative logic. Input characteristics are compatible with a wide range of input devices, such as pushbuttons, limit switches, and electronic proximity switches. Current into an input point results in a logic 1 in the input status table (%I). Power to operate field devices must by supplied by the user. Sixteen green LEDs indicate the ON/OFF status of points 1 through 16. The red bands on the label show that MDL635 is a high-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.
Specifications
Brand Name | GE | Sub Brand | PACSystems™ RX3i |
Item Name | Input Module | Type | Discrete Voltage, Positive/Negative Logic |
Voltage Rating | 125 VDC | Input | 16 |
Interface | PROFINET, Modbus/TCP, Ethernet Global Data (EGD), Control Memory Exchange (CMX), PROFIBUS DP | Dimensions | 34 mm W x 140 mm D x 145 mm H |
Amperage Rating | 80 mA at 5 VDC, 31.5 mA at 24 VDC | Response Time | 8 Millisecond |
Connection | (2) RJ45 and (2) SFP | Mounting Type | On Panel/DIN Rail |
Degree of Protection | IP20 | Temperature Rating | 0 - 60 °C |
For Use With | PACSystems RX3i Control System | Standards | UL HazLoc C1D2, CE, ATEX Zone 2, Class I, Div. 2, Groups A, B, C, D, UL 508, Equivalent to CSA C22.2 No 142M1987 Standard |
Application | For Complex Machine, Process Control, Motion Control, General Automation |
Packages
1 - UNIT - 1 |