Abbotsford
gefic694mdl646

EMERSON IC694MDL646 24V 16-Point RX3i DC Voltage Input Module

Price $728.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL646

Description

The 24Vdc Positive/Negative Logic 16-Point Input module, IC694MDL646, provides sixteen input points in one group with a common power inputterminal. The on and off response times for this module are typically 1 ms.This input module can be wired for either positive logic or negative logic.Input characteristics are compatible with a wide range of input devices,such as pushbuttons, limit switches, and electronic proximity switches.Current passing into an input point results in a logic 1 in the input statustable (%I).Field devices can be powered from an external supply. Depending on theirrequirements, some input devices can be powered from the +24 V OUT and0V OUT terminals of the module.Sixteen green LEDs indicate the ON/OFF status of points 1 through 16. Theblue bands on the label show that MDL646 is a low-voltage module.This module can be installed in any I/O slot in an RX3i system.Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson Item Name Input Module
Type Discrete Voltage Voltage Rating 5 - 24 VDC
Input 16 Digital Series/Model RX3i
Amperage Rating 7 mA Response Time 1 Millisecond
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok