![gefic694mdl654](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193846469.jpg?preset=medium)
EMERSON IC694MDL654 32-Point 5/12V RX3i DC Voltage Input Module
Description
PACSystems RX3i DC voltage input module provide the interface between the PLC and external input devices such as proximity sensors, push buttons, switches and BCD thumbwheels.
Specifications
Brand Name | GE | Sub Brand | PACSystems™ |
Item Name | Input Module | Type | Discrete, DC Voltage, Positive/Negative Logic |
Voltage Rating | 5 - 24 VDC | Input | (32) Point |
Interface | PROFINET, Modbus/TCP, Ethernet Global Data (EGD), Control Memory Exchange (CMX), PROFIBUS DP | Communication Ports | Serial Communications, Modbus/RTU, Modbus/TCP, HART, GENIUS, DNP3 Serial/TCP, IEC-61850, IEC-104, Reflective Memory, PROFIBUS/Master, CANOpen |
Dimensions | 34 mm W x 140 mm D x 145 mm H | Series/Model | RX3i Series |
Response Time | 1 Millisecond On/Off | Connection | (2) RJ45 and (2) SFP |
Mounting Type | DIN-Rail, On Panel | Degree of Protection | IP20 |
Temperature Rating | 0 - 60 °C | For Use With | PACSystems RX3i Control Systems |
Standards | ATEX Zone 1, CE Certified, UL HazLoc C1D2, UL Listed | Application | Complex Machine, General Automation, Motion Control and Process Control Applications |
Packages
1 - UNIT - 1 |