![gefic694mdl655](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192515667.jpg?preset=medium)
EMERSON IC694MDL655 24V 32-Point Positive/Negative Logic RX3i DC Voltage Input Module
Description
24Vdc 32-Point Positive/Negative Logic Input module,IC694MDL655, provides thirty-two discrete input points that operate at levels up to 30V. Power to operate field devices can come from an external supply or from the isolated +24Vdc output of the module.
Specifications
Brand Name | Emerson | Item Name | Input Module |
Type | Discrete Voltage | Voltage Rating | 24 VDC, 5 VDC |
Input | 7 mA, 32 Point | Series/Model | RX3i |
Response Time | 2 Millisecond |
Packages
1 - UNIT - 1 |