![gefic694mdl741](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193846479.jpg?preset=medium)
EMERSON IC694MDL741 16-Point 12/24V 0.5A Negative Logic RX3i DC Voltage Output Module
Description
PACSystems RX3i DC Voltage Output Module, 12/24 VDC Negative Logic, 0.5A, 16 Point Output. Output modules provide the interface between the PLC and external output devices such as contactors, interposing relays, BCD displays and indicator lamps.
Specifications
Brand Name | Emerson | Item Name | Discrete Output Module |
Type | Negative Logic | Voltage Rating | 12/24 VDC |
Output | 16 Point | Amperage Rating | 0.5 A |
Power Consumption | 110 mA from 5 V Bus |
Packages
1 - UNIT - 1 |